Shop All Splicing Connectors
Nsi Industries
Easy Splice Alcu Butt Splice 250
Mfr # SKAB-250
Zoro # G1644373
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Voltage Rating 600 V
- Wire Size 1/0 AWG-250 MCM
- Cable Type Class A-B
- Number Of Cables 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SKAB-250
- Zoro # G1644373
- UPC # 662381169167
- Country of Origin Germany
- Category Splicing Connectors
Dimensions
Wire Size | 1/0 AWG-250 MCM |
Details
Color | Black |
Voltage Rating | 600 V |
Cable Type | Class A-B |
Number Of Cables | 2 |
Operating Temperature | -40 C To 90 C |
Insulation | Heat Shrink |
Application | Splicing Wire |
Type | Direct Burial Splice Kit With Heat Shrink |
Description
Easy-Splice Dual Rated Direct Burial Butt Splice Kit for 1/0 AWG to 250 MCM Utilizing a mechanical dual rated splice and matched heavy wall heat shrink tubing to create an insulated splice for copper and/or aluminum cables. Temperature Rating: 105 degrees C. 600 Volt Maximum.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIG RITE Rig Rite 1050 24V Marine Circuit Breaker with Manual Reset - 50 Amp (1050)
- GARDNER BENDER Coaxial Cable Staple, White 7/16", PK50 (PR-50)
- WIRETRAK Wire Trak® Corner Duct Wall Cable Raceway - 5' Long - Paintable White PVC - 2-3/16" Radius (WC1150)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (20491712)
- GARDNER BENDER 16-14 Ga. Butt Splice Blue 7 pk (AMT-4123)
- PANDUIT Compression Connector, 2/0 AWG (SCL2/0-X)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-250-EC)
- ABB Short-Barrel Splice, 2.25 in. L, Yellow (54513)
- ABB Long-Barrel Splice, 3.75 in. L, Red (54815)
- FLEX-STRUT Splice For FS-200 Channel, 4-Hole (FS-5354 E/G)
- HI-TEC 22-18 Vinyl Butt Connector; Red - 20 Piece (HI326474)
- Nsi Industries Wire Connectors & Disconnects