Shop All Splicing Connectors
Nsi Industries
Easy Splice Alcu Butt Splice 2
Mfr # SKAB-2
Zoro # G1644218
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range #8 to #2 AWG
- Color Black
- Voltage Rating 600 V
- Cable Type Class A-B
- Wire Size 8-2 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SKAB-2
- Zoro # G1644218
- UPC # 662381169105
- Country of Origin Germany
- Category Splicing Connectors
Dimensions
Wire Size | 8-2 AWG |
Details
Wire Range | #8 to #2 AWG |
Color | Black |
Voltage Rating | 600 V |
Cable Type | Class A-B |
Type | Direct Burial Splice Kit With Heat Shrink |
Application | Splicing Wire |
Number Of Cables | 2 |
Operating Temperature | -40 C To 90 C |
Insulation | Heat Shrink |
Certifications | UL Listed |
Wire Cable Class | Class A, Class B |
Description
Easy Splice Alcu Butt Splice 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, 230 to 240VAC, Blue, LED Lamp (XB7EV06MP)
- KMC Cable Clamp, 7/16" dia., 3/4" W, PK50 (COV0813Z1)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 1P, 1P Primary (16220-1)
- AC WORKS NEMA 5-15P 15A 125V Medical/Hospital Grade Plug with UL, C-UL Approval in Clear (ASMD515P-CL)
- ROADPRO Butt Connectors, 16-ga. to 14ga. (RPTC-005)
- ASI 6 AWG Insulated Inline Splice, Wire Range 2/0 to 6 AWG, Black Insulation, UL Listed (AICD2-0-1)
- QUEST TECHNOLOGY INTERNATIONAL Splicing Connector, 100 Pack - Uy, Yellow (TBN-1003)
- FLEX-STRUT Splice, 2-Hole (FS-5007 E/G)
- FLEX-STRUT Splice For FS-500 Channel, 4-Hole (FS-5344 E/G)
- ABB Short-Barrel Splice, 2.25 in. L, Red (54515)
- PANDUIT Quick Splice, 12, 14 Awg, PK25 (EQSP10-18D-Q)
- Nsi Industries Wire Connectors & Disconnects