Shop All Splicing Connectors
Nsi Industries
Easy Splice Alcu Butt Splice 1/0
Mfr # SKAB-0
Zoro # G1644209
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage Rating 600 V
- Wire Size 6-1/0 AWG
- Cable Type Class A-B
- Operating Temperature -40 C To 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SKAB-0
- Zoro # G1644209
- UPC # 662381169136
- Country of Origin Germany
- Category Splicing Connectors
Dimensions
Wire Size | 6-1/0 AWG |
Details
Color | Black |
Voltage Rating | 600 V |
Cable Type | Class A-B |
Operating Temperature | -40 C To 90 C |
Insulation | Heat Shrink |
Number Of Cables | 2 |
Type | Direct Burial Splice Kit With Heat Shrink |
Application | Splicing Wire |
Description
Easy Splice Alcu Butt Splice 1/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, Double Set Screw, Red, Female (HBL400FR)
- TECHFLEX Silica Braided Sleeving, 1", Natural (SLN1.00NT)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Metal, IP 65 (XB4BJ21)
- MONOPRICE Cable Tie 14" 50 lb., Black, PK100 (5773)
- ICM Universal O-Ring for HIP Splice (HIPOY)
- 3M Butt Splice Connector, 22-18 AWG, PK1000 (M18BCK)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Butt Connectors 25PK (70047)
- GB SPLICE KIT UF CABLE (HST-1300)
- DARE WIRE SPLICING SLVE 100CT (DP2-3/100)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11543)
- OMNISPORTS Inline Cable Splice Kit with IP67 Waterproof 10-Conductor (OM4235123)
- Nsi Industries Splicing Connectors