Shop All Compression Lugs
Nsi Industries
Dual Rtd Lug Two 1000-500
Mfr # 2-1000T
Zoro # G1628632
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Temperature Rating 90° C
- Type Aluminum Double Lug
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 2-1000T
- Zoro # G1628632
- UPC # 662381001269
- Country of Origin United States
- Category Compression Lugs
Dimensions
Bolt Size | 1 to 2 |
Wire Size | 1000-500 MCM |
Details
Material | aluminum |
Item | Dual Rated Lug,(2) 1000-500 MCM |
Color | Aluminum |
Temperature Rating | 90° C |
Type | Aluminum Double Lug |
Finish | Aluminum |
Environmental Conditions | 90 C |
Voltage Rating | 600 V |
Number Of Mounting Holes | 1 |
Number Of Conductors | 2 |
Application | Wire Termination |
Number of Ports | 2 |
Standard | cULus |
Assortment | Aluminum Mechanical Terminations |
Description
Dual Rated Lug,(2) 1000-500 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, Spiral, Gray (HJ1014GPK25)
- PANDUIT Pan-Wrap(TM) Installation Tool, 1/2 In (PWT50)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- EATON CUTLER-HAMMER Load Center, BRP, 12 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP12L200R)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- MAX Brazed Seam Lug, 6 ga., 5/16", PK100 (107132-100)
- ZORO SELECT One Hole Lug Compress Conct, 400 kcmil (24D010)
- 3M One Hole Lug Connector, 250 kcmil, PK10 (31049)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27LBOX)
- QUICKCABLE Wire Cnctr, Size 2/0, Dual Wire Lug (6520-525-001F)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24C397)
- Nsi Industries Compression Lugs