Shop All Compression Lugs
Nsi Industries
Dual Rated Transformer Lug
Mfr # 800LL2
Zoro # G1630419
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Temperature Rating 90° C
- Bolt Size 1 to 2
- Number Of Conductors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 800LL2
- Zoro # G1630419
- UPC # 662381001702
- Country of Origin United States
- Category Compression Lugs
Dimensions
Bolt Size | 1 to 2 |
Wire Size | 800-300 MCM |
Details
Material | aluminum |
Item | Dual Rated Transformer Lug |
Color | Aluminum |
Temperature Rating | 90° C |
Number Of Conductors | 1 |
Finish | Aluminum |
Mounting Hole Spacing | 1.75 |
Standard | cULus |
Number Of Mounting Holes | 2 |
Number of Ports | 1 |
Application | Wire Termination |
Number Of Conductors/Ports (Main/Primary) | 1 |
Voltage Rating | 600 V |
Environmental Conditions | 90 C |
Type | Panelboard Lug |
Assortment | Aluminum Mechanical Terminations |
Description
1 Port Panelboard Lug 800 MCM - 350 MCM Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P BK (HBL4720CBK)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 12.01x6.18x7.17, Stainless Stee (TE121024011)
- WIEGMANN Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404GNK)
- SWE-TECH 3C RG59U Coaxial BNC to RCA Video Cable, Black, BNC Male to RCA Male, 75 Ohm, 65% Braid, 3 foot (FWT11X1-02103)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27LBOX)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YAV2CL2NT14FX)
- 3M One Hole Lug Compres Conct, 1/0 AWG, PK100 (MC1/0-12RX)
- ILSCO Surecrimp Copper Compression Sleeve (CTL-500-EC)
- Nsi Industries Lugs & Split Bolts