Shop All Compression Lugs
Nsi Industries
Dual Rated Lug Two 600-2
Mfr # 2-600T
Zoro # G1628772
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Finish Aluminum
- Temperature Rating 90° C
- Bolt Size 1 to 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 2-600T
- Zoro # G1628772
- UPC # 662381001245
- Country of Origin United States
- Category Compression Lugs
Dimensions
Bolt Size | 1 to 2 |
Wire Size | 600 MCM-2 AWG |
Details
Material | aluminum |
Item | Dual Rated Lug,(2) 600-2 AWG |
Color | Aluminum |
Finish | Aluminum |
Temperature Rating | 90° C |
Type | Aluminum Double Lug |
Environmental Conditions | 90 C |
Number of Ports | 2 |
Voltage Rating | 600 V |
Number Of Mounting Holes | 1 |
Application | Wire Termination |
Standard | cULus |
Number Of Conductors | 2 |
Assortment | Aluminum Mechanical Terminations |
Description
Dual Rated Lug,(2) 600-2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RV-A2)
- SQUARE D Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (1311620)
- ABB OT25F3, SWITCH 3P 25A UL508 NF 6MM (OT25F3)
- 3M Male Disconnect, Yellow, 12 to 10 AWG, PK25 (MNHU10-250DMIX)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ECM INDUSTRIES 25PK RED Wire Connector (25-006)
- ABB Compression Lug, Long, 4/0 Awg, L4.7 In, Pur (54866BE)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C321)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C417)
- Nsi Industries Lugs & Split Bolts