Shop All Compression Lugs
Nsi Industries
Dual Rated Lug Two 350-6 (2) Mtg s
Mfr # 2-350T
Zoro # G1753689
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Wire Size 350 MCM-6 AWG
- Temperature Rating 90° C
- Number Of Mounting Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 2-350T
- Zoro # G1753689
- UPC # 662381001238
- Country of Origin United States
- Category Compression Lugs
Dimensions
Wire Size | 350 MCM-6 AWG |
Bolt Size | 1 to 2 |
Details
Material | aluminum |
Item | Dual Rated Lug,(2) 350-6 AWG,2 Ports |
Color | Aluminum |
Temperature Rating | 90° C |
Number Of Mounting Holes | 1 |
Voltage Rating | 600 V |
Number of Ports | 2 |
Type | Aluminum Double Lug |
Standard | cULus |
Application | Wire Termination |
Finish | Aluminum |
Number Of Conductors | 2 |
Environmental Conditions | 90 C |
Assortment | Aluminum Mechanical Terminations |
Description
Dual Rated Lug,(2) 350-6 AWG,2 Ports
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RV-A4)
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black (ZBY2303)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 10ft Black (D-2-LP-10-BK)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-240A)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ABB One Hole Lug Compressn Connector, 10 AWG (54101)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA3CLB)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28TC38)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- Nsi Industries Compression Lugs