Shop All Compression Lugs
Nsi Industries
Dual Rated Lug Two 250-6
Mfr # 2-250T
Zoro # G1628669
product price: $8.49
/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Type Aluminum Double Lug
- Number of Ports 2
- Number Of Conductors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 2-250T
- Zoro # G1628669
- UPC # 662381001221
- Country of Origin United States
- Category Compression Lugs
Dimensions
Wire Size | 250 MCM-6 AWG |
Bolt Size | 44993 |
Details
Material | aluminum |
Item | Dual Rated Lug,(2) 250-6 AWG |
Color | Aluminum |
Type | Aluminum Double Lug |
Number of Ports | 2 |
Number Of Conductors | 2 |
Application | Wire Termination |
Finish | Aluminum |
Environmental Conditions | 90 C |
Standard | cULus |
Temperature Rating | 90° C |
Number Of Mounting Holes | 1 |
Voltage Rating | 600 V |
Assortment | Aluminum Mechanical Terminations |
Description
Dual Rated Lug,(2) 250-6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL 12-10 H/S Flag .250 FQC, PK250 (40190)
- EATON BUSSMANN Fuse, Time Delay, 15A, FRS-R Series, 600V AC, 300V DC, 5 in L x 13/16 in dia (FRS-R-15)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCIA)
- HALEX Ells 3/4-In Service Entrance (59507)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- QUICKCABLE Crimp Lug, 2 Gauge, 3/8", PK5 (4802-005F)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK66)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25TC38)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M8E516)
- Nsi Industries Compression Lugs