Shop All Compression Lugs
Nsi Industries
Dual Rated Lug Two 2/0-14
Mfr # 2-2/0T
Zoro # G1628693
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Finish Aluminum
- Environmental Conditions 90 C
- Standard cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # 2-2/0T
- Zoro # G1628693
- UPC # 662381001214
- Country of Origin India
- Category Compression Lugs
Dimensions
Wire Size | 2/0-14 AWG |
Bolt Size | 44930 |
Details
Material | aluminum |
Item | Dual Rated Lug,2 Ports,2/0-14 AWG |
Color | Aluminum |
Finish | Aluminum |
Environmental Conditions | 90 C |
Standard | cULus |
Type | Aluminum Double Lug |
Voltage Rating | 600 V |
Temperature Rating | 90° C |
Number Of Conductors | 2 |
Number of Ports | 2 |
Number Of Mounting Holes | 1 |
Application | Wire Termination |
Assortment | Aluminum Mechanical Terminations |
Description
Dual Rated Lug,2 Ports,2/0-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Current Transformer, Cur Xfmr 10 Vdc 20A (LTTJ-020)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, 1/2 Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C1WHITR)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS46BH2)
- HUBBELL 30/20A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL20418)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- 3M One Hole Lug Compress Conct, 4 AWG, PK50 (30018)
- ABB Blackburn #2 STR thru #14 AWG Aluminum Lug Terminal (ADR2)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-12-X)
- GENOVA Genova 73830 1/4 Bend 90° Long Sweep Elbow - 3" (674807LTT)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C418)
- QUICKCABLE Wire Cnctr, Size 1-2, 90 Degree Lug (6401-525-001FL)
- Nsi Industries Compression Lugs