Shop All Compression Lugs
Nsi Industries
Dual Rated Lug Two 1/0-14
Mfr # 2-0T
Zoro # G1628678
product price: $3.45
/ea
Sold in multiples of 4 for $13.80
$13.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Number of Ports 2
- Environmental Conditions 90 C
- Application Wire Termination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 2-0T
- Zoro # G1628678
- UPC # 662381001207
- Country of Origin India
- Category Compression Lugs
Dimensions
Wire Size | 1/0-14 AWG |
Bolt Size | 44930 |
Details
Material | aluminum |
Item | Dual Rated Lug,2 Ports,1/0-14 AWG |
Color | Aluminum |
Number of Ports | 2 |
Environmental Conditions | 90 C |
Application | Wire Termination |
Finish | Aluminum |
Standard | cULus |
Number Of Mounting Holes | 1 |
Type | Aluminum Double Lug |
Voltage Rating | 600 V |
Number Of Conductors | 2 |
Temperature Rating | 90° C |
Assortment | Aluminum Mechanical Terminations |
Description
Dual Rated Lug,2 Ports,1/0-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 100A (MGF223NR)
- DISCO BladeType In-Line Fuse Holders ATM Fuses Closed Type (10729PK)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 24.00x24.00, Gray, Steel (A24244SU)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- QUICKCABLE Crimp Lug, 4/0, 1/2", PK5 (4840-005H)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- ABB One Hole Lug Compression Connector, 2 AWG (54107NT)
- Nsi Industries Lugs & Split Bolts