Shop All Compression Lugs
Nsi Industries
Dual Rated Lug 800-300
Mfr # 800T
Zoro # G1753707
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Standard cULus
- Number Of Conductors/Ports (Main/Primary) 1
- Type Aluminum Single Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 800T
- Zoro # G1753707
- UPC # 662381001115
- Country of Origin United States
- Category Compression Lugs
Dimensions
Wire Size | 800-300 MCM |
Bolt Size | 1 to 2 |
Details
Material | aluminum |
Item | Dual Rated Lug,800-300 MCM |
Color | Aluminum |
Standard | cULus |
Number Of Conductors/Ports (Main/Primary) | 1 |
Type | Aluminum Single Lug |
Finish | Aluminum |
Number Of Mounting Holes | 1 |
Environmental Conditions | 90 C |
Voltage Rating | 600 V |
Temperature Rating | 90° C |
Number of Ports | 1 |
Application | Wire Termination |
Number Of Conductors | 1 |
Assortment | Aluminum Mechanical Terminations |
Description
1 Port Aluminum Lug 800-300 MCM Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 6.27 to 6.83A (FH35)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 40A, 600V AC, Indicating (TRS40RID)
- HUBBELL PREMISE WIRING Hubbell IFP11 Single Gang Faceplate - 1 x Socket(s) - 1-gang - Gray (IFP11GY)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (145)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C368)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C332)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C353)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M12E12)
- Nsi Industries Lugs & Split Bolts