Shop All Compression Lugs
Nsi Industries
Dual Rated Lug 600-2
Mfr # 600T
Zoro # G1629411
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Application Wire Termination
- Standard cULus
- Number Of Mounting Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 600T
- Zoro # G1629411
- UPC # 662381001108
- Country of Origin United States
- Category Compression Lugs
Dimensions
Bolt Size | 44993 |
Wire Size | 600 MCM-2 AWG |
Details
Material | aluminum |
Item | Dual Rated Lug,600-2 AWG |
Color | Aluminum |
Application | Wire Termination |
Standard | cULus |
Number Of Mounting Holes | 1 |
Temperature Rating | 90° C |
Number Of Conductors/Ports (Main/Primary) | 1 |
Finish | Aluminum |
Type | Aluminum Single Lug |
Environmental Conditions | 90 C |
Number of Ports | 1 |
Number Of Conductors | 1 |
Voltage Rating | 600 V |
Env Temp | 90C |
Ul Standard | UL486A/B |
Assortment | Aluminum Mechanical Terminations |
Certifications | cULus, UL Listed |
Description
Dual Rated Lug,600-2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 3/8 In., Straight (3511RAC)
- SCHNEIDER ELECTRIC Overload Relay, 37 to 50A, Class 10, 3P (LRD350)
- RACO Sealing Washer, 5/32" L, 3/4" (2453)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C853)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14E2)
- SEFCOR 4 Hole Compression Lug Connector, AL14274B EHV15 (AL-1427-4B EHV-15)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24C395)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C387)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6230F)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C344)
- Nsi Industries Lugs & Split Bolts