Shop All Compression Lugs
Nsi Industries
Dual Rated Lug 500-4
Mfr # 500T
Zoro # G1629350
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Finish Aluminum
- Number Of Conductors 1
- Bolt Size 44993
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 500T
- Zoro # G1629350
- UPC # 662381001092
- Country of Origin United States
- Category Compression Lugs
Dimensions
Bolt Size | 44993 |
Wire Size | 500 MCM-4 AWG |
Details
Material | aluminum |
Item | Dual Rated Lug,500-4 AWG |
Color | Aluminum |
Finish | Aluminum |
Number Of Conductors | 1 |
Standard | cULus |
Application | Wire Termination |
Number Of Mounting Holes | 1 |
Number Of Conductors/Ports (Main/Primary) | 1 |
Number of Ports | 1 |
Voltage Rating | 600 V |
Temperature Rating | 90° C |
Environmental Conditions | 90 C |
Type | Aluminum Single Lug |
Assortment | Aluminum Mechanical Terminations |
Description
Dual Rated Lug,500-4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Selector Switch, 22mm Sz (3SU1150-2BM60-1LA0)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RED DELICIOUS (RE00R-RE)
- GENERAC Carburetor (0K1588)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60322)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- GENTEC CABLE LUGS, CRIP/SOLDER TYPE, Cable Lug, Welding Cable Sizes 1-2, Solder (27-CL12)
- ABB One Hole Lug Compression Connector, 6 AWG (60106-TB)
- 3M Two Hole Lug Compress Conct, 2/0 AWG, PK10 (31137)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C986)
- Nsi Industries Compression Lugs