Shop All Compression Lugs
Nsi Industries
Dual Rated Lug 350-60
Mfr # 350T
Zoro # G1628903
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Finish Aluminum
- Number Of Conductors/Ports (Main/Primary) 1
- Environmental Conditions 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # 350T
- Zoro # G1628903
- UPC # 662381001085
- Country of Origin United States
- Category Compression Lugs
Dimensions
Bolt Size | 44993 |
Wire Size | 350 MCM-6 AWG |
Details
Material | aluminum |
Item | Dual Rated Lug,350-6 AWG |
Color | Aluminum |
Finish | Aluminum |
Number Of Conductors/Ports (Main/Primary) | 1 |
Environmental Conditions | 90 C |
Voltage Rating | 600 V |
Number Of Mounting Holes | 1 |
Number of Ports | 1 |
Number Of Conductors | 1 |
Standard | cULus |
Temperature Rating | 90° C |
Type | Panelboard Lug |
Application | Wire Termination |
Assortment | Aluminum Mechanical Terminations |
Description
Dual Rated Lug,350-6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (CS812D)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLMRSR)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- RACO UF Cable Connector, 1-37/64" L, 2" Conduit (2858)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- QUICKCABLE One Hole Lug Compression Connector, 1 AWG (4901-525-001F)
- 3M Two Hole Lug Compress Conct, 2 AWG, PK25 (31125)
- ABB Two Hole Lug Compress Conct, 750 kcmil (54880BE)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M12E12)
- Nsi Industries Compression Lugs