Shop All Compression Lugs
Nsi Industries
Dual Rated Lug 300-64
Mfr # 300T
Zoro # G1628809
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material aluminum
- Wire Range 300 MCM – 6 AWG
- Color Aluminum
- Number Of Conductors 1
- Temperature Rating 90° C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # 300T
- Zoro # G1628809
- UPC # 662381001078
- Country of Origin United States
- Category Compression Lugs
Dimensions
Wire Size | 300 MCM-6 AWG |
Bolt Size | 45062 |
Details
Material | aluminum |
Item | Dual Rated Lug,300-6 AWG |
Wire Range | 300 MCM – 6 AWG |
Color | Aluminum |
Number Of Conductors | 1 |
Temperature Rating | 90° C |
Number of Ports | 1 |
Type | Aluminum Single Lug |
Application | Wire Termination |
Standard | cULus |
Number Of Conductors/Ports (Main/Primary) | 1 |
Environmental Conditions | 90 C |
Number Of Mounting Holes | 1 |
Voltage Rating | 600 V |
Finish | Aluminum |
Assortment | Aluminum Mechanical Terminations |
Ul Standard | UL486A/B |
Env Temp | 90C |
Certifications | cULus, UL Listed |
Description
Dual Rated Lug,300-6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DC Power Supply, 100/240V AC, 24V DC, 50W, 2.1A, Wall (6EP13311LD00)
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-250-EC)
- BRYANT Flush Receptacle, 30A 480V AC, 2-Pole 3-Wire Grounding, L8-30R, Screw Terminal, White (70830FR)
- BURNDY Pipe Ground Clamp, 10AWG, 6.25In (C4)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342TC38)
- ZORO SELECT Two Hole Lug Compress Conct, 500 kcmil (24C415)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C364)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (4910-525-001F)
- Nsi Industries Lugs & Split Bolts