Shop All Compression Lugs
Nsi Industries
Dual Rated Lug (3) 350-6
Mfr # 3-350T2
Zoro # G1628991
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Color Aluminum
- Number Of Mounting Holes 2
- Environmental Conditions 90 C
- Voltage Rating 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 3-350T2
- Zoro # G1628991
- UPC # 662381026910
- Country of Origin United States
- Category Compression Lugs
Dimensions
Bolt Size | 44993 |
Wire Size | 350 MCM-6 AWG |
Details
Material | Aluminum Alloy |
Item | Dual Rated Lug,(3) 350-6 AWG |
Color | Aluminum |
Number Of Mounting Holes | 2 |
Environmental Conditions | 90 C |
Voltage Rating | 600 V |
Number of Ports | 3 |
Finish | Aluminum |
Temperature Rating | 90° C |
Application | Wire Termination |
Mounting Hole Spacing | 1.75 |
Type | Transformer Lug |
Number Of Conductors | 3 |
Assortment | Aluminum Mechanical Terminations |
Description
3 Port Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG with 2 Mounting Holes Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Reinforced Wall Support Bracket - 4" Wide (KK-RFB-4-EZ)
- RACO Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI (862)
- MIDWEST FASTENER 14, 10 PK (63216)
- HUBBELL 30A Watertight Locking Receptacle 3P 4W 600VAC (HBL69W77)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 5/16", PK5 (6401-005E)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2NT14)
- BURNDY Two Hole Lug Compression Connector, 8 AWG, Die Code: 49 (YA8C2TC14)
- Nsi Industries Compression Lugs