Shop All Compression Lugs
Nsi Industries
Dual Rated Lug 250-64
Mfr # 250T
Zoro # G1628739
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Voltage Rating 600 V
- Number Of Mounting Holes 1
- Environmental Conditions 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # 250T
- Zoro # G1628739
- UPC # 662381001061
- Country of Origin United States
- Category Compression Lugs
Dimensions
Wire Size | 250 MCM-6 AWG |
Bolt Size | 45062 |
Details
Material | aluminum |
Item | Dual Rated Lug,250-6 AWG |
Color | Aluminum |
Voltage Rating | 600 V |
Number Of Mounting Holes | 1 |
Environmental Conditions | 90 C |
Type | Aluminum Single Lug |
Standard | cULus |
Number Of Conductors/Ports (Main/Primary) | 1 |
Number of Ports | 1 |
Number Of Conductors | 1 |
Application | Wire Termination |
Temperature Rating | 90° C |
Finish | Aluminum |
Assortment | Aluminum Mechanical Terminations |
Description
Dual Rated Lug,250-6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3S-CR61)
- NVENT HOFFMAN Qline D, Type 4x, 82x80x85mm, Polycarbon (Q889PCD)
- VALTERRA 50A FEMALE TWIST LOCK (A10-50FDTVP)
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R20JWAC10024032392)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58162)
- QUICKCABLE Stater/Ground Lug, 4/0, 3/8", PK5 (6440-005F)
- ABB Replacement for ABB 54854be (54854BE ABB)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- Nsi Industries Compression Lugs