Shop All Compression Lugs
Nsi Industries
Dual Rated Lug 2-14
Mfr # 2T
Zoro # G1628842
product price: $0.80
/ea
Sold in multiples of 9 for $7.20
$7.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Type Aluminum Single Lug
- Temperature Rating 90° C
- Voltage Rating 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 2T
- Zoro # G1628842
- UPC # 662381001023
- Country of Origin India
- Category Compression Lugs
Dimensions
Wire Size | 2-14 AWG |
Bolt Size | 44930 |
Details
Material | aluminum |
Item | Dual Rated Lug,2-14 AWG |
Color | Aluminum |
Type | Aluminum Single Lug |
Temperature Rating | 90° C |
Voltage Rating | 600 V |
Environmental Conditions | 90 C |
Finish | Aluminum |
Number of Ports | 1 |
Number Of Conductors | 1 |
Number Of Conductors/Ports (Main/Primary) | 1 |
Number Of Mounting Holes | 1 |
Application | Wire Termination |
Standard | cULus |
Assortment | Aluminum Mechanical Terminations |
Description
Dual Rated Lug,2-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, Orchid (NHC1038)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL377)
- LEVITON Watertight Locking Connector (27W75)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-S-DC12(S))
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ABB One Hole Lug Compressn Connector, 10 AWG (54101)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-14-X)
- ILSCO Surecrimp Copper Compression Lug, onduc (CLND-500-12-134-EC)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C321)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 1/4" Post - 25-Pack (242244)
- QUICKCABLE Crimp Lug, 1 Gauge, 1/2", PK5 (4801-005H)
- Nsi Industries Lugs & Split Bolts