Shop All Compression Lugs
Nsi Industries
Dual Rated Lug 1000-500
Mfr # 1000T
Zoro # G1628188
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Number of Ports 1
- Wire Size 1000-500 MCM
- Application Wire Termination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 1000T
- Zoro # G1628188
- UPC # 662381001122
- Country of Origin United States
- Category Compression Lugs
Dimensions
Wire Size | 1000-500 MCM |
Bolt Size | 1 to 2 |
Details
Material | aluminum |
Item | Dual Rated Lug,1000-500 MCM |
Color | Aluminum |
Number of Ports | 1 |
Application | Wire Termination |
Environmental Conditions | 90 C |
Number Of Conductors/Ports (Main/Primary) | 1 |
Temperature Rating | 90° C |
Standard | cULus |
Voltage Rating | 600 V |
Number Of Conductors | 1 |
Type | Aluminum Single Lug |
Number Of Mounting Holes | 1 |
Finish | Aluminum |
Assortment | Aluminum Mechanical Terminations |
Description
1 Port Aluminum Lug 1000 - 350 MCM Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Dl Fast Orange 7.5 Oz Fast Orange Han, 23108 (23108)
- GARDNER BENDER 18" L Heavy Duty Cable Tie PK 10 (45-518N)
- LEVITON Toggle Switch 20A 120 277V Sp Toggle Gray (CSB1-20G)
- DAYTON Three Phase Transformer, 30 kVA, NEMA 2, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (44YV10)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM6E14)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M12E12)
- 3M Two Hole Lug Compress Conct, 4 AWG, PK25 (31122)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C355)
- Nsi Industries Lugs & Split Bolts