Shop All Mechanical Lugs
Nsi Industries
Dual Ratd Lug Two 800-300
Mfr # 2-800T
Zoro # G2574411
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Type Aluminum Double Lug
- Wire Size 800-300 MCM
- Color Aluminum
- Standard cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 2-800T
- Zoro # G2574411
- UPC # 662381001252
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Wire Size | 800-300 MCM |
Bolt Size | 44928 |
Details
Item | Dual Rated Lug,(2) 800-300 MCM |
Material | aluminum |
Type | Aluminum Double Lug |
Color | Aluminum |
Standard | cULus |
Voltage Rating | 600 V |
Number Of Conductors | 2 |
Number Of Mounting Holes | 1 |
Application | Wire Termination |
Environmental Conditions | 90 C |
Number of Ports | 2 |
Temperature Rating | 90° C |
Finish | Aluminum |
Assortment | Aluminum Mechanical Terminations |
Description
Dual Rated Lug,(2) 800-300 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (MY2-AC110/120(S))
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (DRS20WHI)
- LEVITON Watertight Locking Plug (26W74)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5WHJ3)
- GARDNER BENDER Mechanical Lug, Aluminum, 2 to 14 AWG, PK2 (GTA-2N)
- BURNDY Insulated Multitap Connector, 1.56 In. L (BITO2/0)
- IDEAL Mechanical Conn, SetScrew, 10-18 AWG, PK100 (30-222)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KA36U2N)
- BURNDY Mechanical Conn, Terminal, 4/0 to 3/0 AWG (QA28B)
- BURNDY Mechanical Conn, Clamp, 4/0 to 1/0 AWG (QPX282CY)
- BLACKBURN Insulated Multitap Connector, 3.00 In. L (AMTD250103)
- Nsi Industries Lugs & Split Bolts