Shop All Compression Lugs
Nsi Industries
Dual Range Lug 600-4
Mfr # BS400T2
Zoro # G1631861
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Bolt Size 45185
- Environmental Conditions 90 C
- Number Of Mounting Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # BS400T2
- Zoro # G1631861
- UPC # 662381002013
- Country of Origin United States
- Category Compression Lugs
Dimensions
Bolt Size | 45185 |
Wire Size | (2) 250 MCM-1/0 AWG (4) 250 MCM-1/0 AWG |
Details
Material | aluminum |
Item | Dual Range Lug,600-4 |
Color | Aluminum |
Environmental Conditions | 90 C |
Number Of Mounting Holes | 2 |
Finish | Aluminum |
Number Of Conductors | 2 |
Voltage Rating | 600 V |
Application | Wire Termination |
Standard | UL486B |
Type | Aluminum Dual Range Lug |
Number of Ports | 2 |
Temperature Rating | 90° C |
Assortment | Aluminum Mechanical Terminations |
Description
Dual Range Lug,600-4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Tone Generator and Probe Kit (400-011)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL52CM69C)
- MEGGER Irradiance Meter, 1999 W/m2, LCD (PVM210)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut Without Spring, 100PK (SCN38)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 1/4" Post - 25-Pack (242244)
- 3M One Hole Lug Compress Conct, 2 AWG, PK100 (MC2-38RX)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38-X)
- Nsi Industries Compression Lugs