Shop All Compression Lugs
Nsi Industries
Dual Range 600-4 250-1/0
Mfr # BS400T
Zoro # G1631889
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Voltage Rating 600 V
- Environmental Conditions 90 C
- Type Aluminum Dual Range Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # BS400T
- Zoro # G1631889
- UPC # 662381002006
- Country of Origin United States
- Category Compression Lugs
Dimensions
Bolt Size | 45185 |
Wire Size | (1) 600 MCM-4 AWG (2) 250 MCM-1/0 AWG |
Details
Material | aluminum |
Item | Dual Range Lug,600-4 AWG,250-1/0 AWG |
Color | Aluminum |
Voltage Rating | 600 V |
Environmental Conditions | 90 C |
Type | Aluminum Dual Range Lug |
Number Of Conductors | 2 |
Number of Ports | 1 |
Temperature Rating | 90° C |
Standard | UL486B |
Finish | Aluminum |
Application | Wire Termination |
Number Of Mounting Holes | 1 |
Ul Standard | UL486A/B |
Assortment | Aluminum Mechanical Terminations |
Certifications | CSA, UL Listed |
Description
Dual Range Lug,600-4 AWG,250-1/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/8" x 12" - 10-Pack - (301124)
- ESSENTRA COMPONENTS Heavy Duty Nylon Cable Clamps- 1/2", Black, PK 1000 (CT-NCC-050-1000-BK)
- ELECTRIDUCT Vertical Tabletop Power Data Center (PDC-LK-VERTICAL)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 175A, 250V AC, Indicating (LPN-RK-175SPI)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- QUICKCABLE One Hole Lug Compress Connector, 3/0 AWG (4930-525-001F)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6312F)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C436)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- Nsi Industries Lugs & Split Bolts