Shop All DIN Rails
Nsi Industries
Din Rail Mountable 25 Amp
Mfr # DRTB25F
Zoro # G1633447
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.625
- Length 1.75
- Type Din Rail
- Width 0.375
- Size L=1.75 - W=.375 - H=1.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # DRTB25F
- Zoro # G1633447
- UPC # 662381167804
- Country of Origin United States
- Category DIN Rails
Dimensions
Height | 1.625 |
Length | 1.75 |
Width | 0.375 |
Size | L=1.75 - W=.375 - H=1.625 |
Details
Item | Terminal Block,Din Rail Mount,25A |
Type | Din Rail |
Material | Thermal Plastic |
Application | Rail Mounting |
Color | White |
Mounting | Snap Lock |
Finish | Thermal Plastic |
Assortment | Terminal Blocks |
Description
Terminal Block,Din Rail Mount,25A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, Silver, 1/4 (V637EG)
- EATON B-LINE J-Hook, 1/2In Flange, 4In Max Cap (BCH64-C2)
- CRAFTSMAN 12AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA12100)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M020)
- MERSEN DIN Rail Adapter, DRM, Polycarbonate (DRM)
- EATON BUSSMANN Mounting Channel, 0.59 in H, 1.38in W, PK10 (DRL35MMHI)
- EATON BUSSMANN Bracket, 2.83 in L, PK10, Angled Steel, PK10 (BRKT-ANGL)
- FUNCTIONAL DEVICES-RIB Mounting Track DIN Rail, 35mmx7.5mmx1m (ADIN35)
- SQUARE D ScrewOn End Clamp, 6.20in L, Polycarbonate (9080MHA10)
- SCHNEIDER ELECTRIC Mounting Track, DIN Rail Mount, 1 m Lg, 35 mm W, 7.65 mm H, Aluminum (16-700DIN)
- HOMECARE Lpg-500 Ground Clamp (HO112662)
- Nsi Industries DIN Rails