Shop All Compression Lugs
Nsi Industries
Dble Screw Lug, 4,600-2
Mfr # 4-600LL4
Zoro # G1629262
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Standard cULus
- Number Of Conductors 4
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 4-600LL4
- Zoro # G1629262
- UPC # 662381001764
- Country of Origin United States
- Category Compression Lugs
Dimensions
Wire Size | 600 MCM-2 AWG |
Bolt Size | 45185 |
Details
Material | aluminum |
Item | Double Screw Lug,(4) 600-2 AWG |
Color | Aluminum |
Standard | cULus |
Number Of Conductors | 4 |
Finish | Aluminum |
Number of Ports | 4 |
Mounting Hole Spacing | 1.75 |
Number Of Mounting Holes | 4 |
Environmental Conditions | 90 C |
Temperature Rating | 90° C |
Type | Panelboard Lug |
Voltage Rating | 600 V |
Application | Wire Termination |
Assortment | Aluminum Mechanical Terminations |
Description
4 Port Double Set Screw Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TF42-1.0, THERMAL O/L RELAY, 0.74-1.00A (TF42-1.0)
- DAYTON Pendant Station, 2NO, Yellow (20C812)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 25A (6FZJ6)
- CALBRITE Conduit Hanger, Stainless Steel, 5.6 In. L (S63000MH00)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272N)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM4E8)
- ABB One Hole Lug Compress Connector, 3/0 AWG (54162NT)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30024)
- Nsi Industries Compression Lugs