Shop All Compression Lugs
Nsi Industries
Cu Solderless Lug 6-14
Mfr # DE704
Zoro # G1633340
product price: $1.79
/ea
Sold in multiples of 4 for $7.16
$7.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Stud Size 45001
- Color Copper
- Application Wire Termination
- Voltage Rating 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # DE704
- Zoro # G1633340
- UPC # 662381005113
- Country of Origin India
- Category Compression Lugs
Dimensions
Stud Size | 45001 |
Wire Size | 6-14 AWG |
Size | L=1.190 - H=.500 - W=.380 |
Details
Material | Copper |
Item | Solderless Lug,Copper,6-14 AWG |
Color | Copper |
Application | Wire Termination |
Voltage Rating | 600 V |
Amperage Rating | 35 |
Environmental Conditions | 90 C |
Type | Copper Single Lug |
Number of Holes | 1 |
Standard | UL486B |
Env Temp | 90C |
Certifications | UL Listed |
Ul Standard | UL486A |
Assortment | Copper Mechanical Terminations |
Description
Solderless Lug,Copper,6-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 5-Gang, 5) Decorator, Black (P265BK)
- SEACHOICE Automotive Fuse, ATC Series, 10A, Not Rated (11333)
- TRIPP LITE Protect It Surge Protector, 3 Outlet/2 USB, Direct Plug-In, 540J, Blk (SK30USB)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 12A, 250V AC, 5 PK (67211)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24C446)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- ANCOR Heavy Duty Lugs - 4/0 Gauge Wire - 3/8" Post - 2-Pack (252726)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C353)
- Nsi Industries Lugs & Split Bolts