Shop All Compression Lugs
Nsi Industries
Cu Solderless Lug 4/0-2
Mfr # DE707
Zoro # G1633392
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Stud Size 1 to 2
- Color Copper
- Wire Size 4/0-2 AWG
- Application Wire Termination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # DE707
- Zoro # G1633392
- UPC # 662381005168
- Country of Origin India
- Category Compression Lugs
Dimensions
Stud Size | 1 to 2 |
Wire Size | 4/0-2 AWG |
Size | L=2.380 - H=1.170 - W=1.00 |
Details
Material | Copper |
Item | Solderless Lug,Copper,4/0-2 AWG |
Color | Copper |
Application | Wire Termination |
Environmental Conditions | 90 C |
Voltage Rating | 600 V |
Standard | UL486B |
Amperage Rating | 225 |
Type | Copper Single Lug |
Number of Holes | 1 |
Ul Standard | UL486A |
Assortment | Copper Mechanical Terminations |
Env Temp | 90°C |
Description
Copper Solderless Lug 4/0-2 AWG Made of 99.98 pure electrolytic copper. Steel-plated screws to prevent rusting. 25 to 70 ampere size have slotted head screws. Larger sizes have hex head screws. Rated 600 volts max. UL 486 Listed. Temperature rating 90 degrees C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUCHNER 2NC/2NO Limit Switch IP 67 (NZ1HS-3131-M)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420SR)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-212-BK)
- ORBIT HANDY BOX COVER - DUPLEX (HBC-DR)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- QUICKCABLE Wire Cnctr, Size 1-2, 90 Degree Lug (6401-525-001FL)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM8E516)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- Nsi Industries Compression Lugs