Shop All Compression Lugs
Nsi Industries
Cu Solderless Lug 3/0-4, 18
Mfr # DE713
Zoro # G1633377
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Stud Size 44993
- Color Copper
- Size L=2.190 - H=1.030 - W=.750
- Voltage Rating 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # DE713
- Zoro # G1633377
- UPC # 662381005151
- Country of Origin India
- Category Compression Lugs
Dimensions
Stud Size | 44993 |
Size | L=2.190 - H=1.030 - W=.750 |
Wire Size | 3/0-4 AWG |
Details
Material | Copper |
Item | Solderless Lug,Copper,3/0-4 AWG |
Color | Copper |
Voltage Rating | 600 V |
Type | Copper Single Lug |
Application | Wire Termination |
Amperage Rating | 175 |
Standard | UL486B |
Number of Holes | 1 |
Environmental Conditions | 90 C |
Certifications | UL Listed |
Ul Standard | UL486A |
Assortment | Copper Mechanical Terminations |
Env Temp | 90C |
Description
Solderless Lug,Copper,3/0-4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Metal Cable Entry, 1/2" NPT (ZCDEN12)
- NVENT HOFFMAN Wall Angle Support, Fits 6.00, Gray, Ste (LWASK6G)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20241BB40)
- BRAD HARRISON External Thread Receptacle, 3, Male, 16 AWG (1R3006A20A120)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CLND-6-14-58-EC)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C337)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C362)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C356)
- Nsi Industries Compression Lugs