Shop All Compression Lugs
Nsi Industries
Cu Solderless Lug 2-8
Mfr # DE705
Zoro # G1753713
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Stud Size 45062
- Color Copper
- Environmental Conditions 90 C
- Standard UL486B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # DE705
- Zoro # G1753713
- UPC # 662381005120
- Country of Origin India
- Category Compression Lugs
Dimensions
Stud Size | 45062 |
Size | L=1.55 - H=.650 - W=.500 |
Wire Size | 2-8 AWG |
Details
Material | Copper |
Item | Solderless Lug,Copper,2-8 AWG |
Color | Copper |
Environmental Conditions | 90 C |
Standard | UL486B |
Application | Wire Termination |
Amperage Rating | 70 |
Type | Copper Single Lug |
Voltage Rating | 600 V |
Number of Holes | 1 |
Assortment | Copper Mechanical Terminations |
Description
Solderless Lug,Copper,2-8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA8)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (11579005)
- HUBBELL 30A Twist-Lock Connector 4P 4W 347/600VAC L20-30R BK/WT (HBL2773)
- OMRON Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW2277)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK65)
- ABB Lug, 1 Hole, 24 Die Code (60102-TB)
- QUICKCABLE Crimp Lug, 4/0, 1/2", PK5 (4840-005H)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- Nsi Industries Lugs & Split Bolts