Shop All Compression Lugs
Nsi Industries
Cu Solderless Lug 1/0-6
Mfr # DE706
Zoro # G1633313
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Stud Size 44930
- Color Copper
- Application Wire Termination
- Voltage Rating 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # DE706
- Zoro # G1633313
- UPC # 662381005144
- Country of Origin India
- Category Compression Lugs
Dimensions
Stud Size | 44930 |
Size | L=1.97 - H=.880 - W=.630 |
Wire Size | 1/0-6 AWG |
Details
Material | Copper |
Item | Solderless Lug,Copper,1/0-6 AWG |
Color | Copper |
Application | Wire Termination |
Voltage Rating | 600 V |
Amperage Rating | 125 |
Environmental Conditions | 90 C |
Number of Holes | 1 |
Type | Copper Single Lug |
Standard | UL486B |
Assortment | Copper Mechanical Terminations |
Description
Solderless Lug,Copper,1/0-6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.5" x 25FT- Brown (HS2-150-25-BN)
- SIEMENS Overload Rely, 6 to 25A, Class 5/10/20/30 (3RB31234QB0)
- PANDUIT 3.9" L Miniature Cable Tie BK, 100PK (PLT1M-C0)
- ABB Long-Barrel Splice, 1.81 in. L, Pink (60516)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- QUICKCABLE Right Elbow, 2/0, 3/8", PK5 (6312-005F)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK69)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM8E516)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- Nsi Industries Lugs & Split Bolts