Shop All Compression Lugs
Nsi Industries
Cu Soldering Lug 60-70 Amp
Mfr # S-4
Zoro # G1643752
Sold in multiples of 8 for $11.60
$11.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Flared Barrel
- Width 0.531"
- Material Electrolytic Copper
- Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # S-4
- Zoro # G1643752
- UPC # 662381005434
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.531" |
Length | 1-1/2" |
Stud Size | 44930 |
Wire Size | 4 AWG |
Details
Connector Type | Flared Barrel |
Material | Electrolytic Copper |
Item | Compression Connectors Soldering Lug |
Color | Copper |
Voltage Rating | 600 V |
Type | Copper Solder Lug |
Application | Wire Termination |
Amperage Rating | 60-70 |
Number of Holes | 1 |
Environmental Conditions | 90 C |
Assortment | Copper Compression Terminations |
Description
Soldering Lug,Copper,60-70A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mounting Track, DIN Rail Mount, 1 m Lg, 35 mm W, 7.65 mm H, Aluminum (16-700DIN)
- GARDNER BENDER Xtreme Cable Tie, Nylon, Black (45-308UVBFZ)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBU1C-RD)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-1-R)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24D024)
- 3M Two Hole Lug Connector, 1000 kcmil, PK6 (31178)
- ILSCO Surecrimp Copper Compression Lug, PK6 (CSWS-6-14-EC)
- Nsi Industries Compression Lugs