Shop All Compression Lugs
Nsi Industries
Cu Soldering Lug 50 Amp
Mfr # S-3
Zoro # G1643621
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Flared Barrel
- Width 0.456"
- Material Electrolytic Copper
- Length 1.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # S-3
- Zoro # G1643621
- UPC # 662381005427
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.456" |
Length | 1.18" |
Stud Size | 45062 |
Wire Size | 6 AWG |
Details
Connector Type | Flared Barrel |
Material | Electrolytic Copper |
Item | Compression Connectors Soldering Lug |
Color | Copper |
Environmental Conditions | 90 C |
Number of Holes | 1 |
Amperage Rating | 45-50 |
Type | Copper Solder Lug |
Application | Wire Termination |
Voltage Rating | 600 V |
Assortment | Copper Compression Terminations |
Description
Soldering Lug,Copper,50A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1020 lb. (02401015)
- SCHNEIDER ELECTRIC SelectorSwitch, Keyed, 2Pos, 30mm, Black (XB4FG21)
- MERSEN Pwr Dist Block, 760A, 3P, 12P Secndary, 600V, Depth: 3.55 in (MPDB69113)
- ANDERSON POWER PRODUCTS PP30 CON 12/16 LOOSE LOW BULK (1331BK)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- K-T INDUSTRIES 40X12 CABLE LUG, 2PK (2-2352)
- QUICKCABLE Crimp Lug, 4 Gauge, 1/2", PK5 (4804-005H)
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C398)
- 3M One Hole Lug Compres Conct, 600 kcmil, PK6 (31068)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA30LB)
- GARDNER BENDER RJ-45 Cat6 Modular Plugs, 8-Position, PK50 (GMC-88M6)
- Nsi Industries Lugs & Split Bolts