Shop All Compression Lugs
Nsi Industries
Cu Soldering Lug 175 Amp
Mfr # S-8
Zoro # G1643883
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Flared Barrel
- Width 0.916"
- Material Electrolytic Copper
- Length 2.156"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # S-8
- Zoro # G1643883
- UPC # 662381005472
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.916" |
Length | 2.156" |
Stud Size | 45054 |
Wire Size | 3/0 AWG |
Details
Connector Type | Flared Barrel |
Material | Electrolytic Copper |
Item | Compression Connectors Soldering Lug |
Color | Copper |
Application | Wire Termination |
Type | Copper Solder Lug |
Environmental Conditions | 90 C |
Voltage Rating | 600 V |
Number of Holes | 1 |
Amperage Rating | 175 |
Assortment | Copper Compression Terminations |
Description
Soldering Lug,Copper,175A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, G UL Class, 1 Poles, 25 to 30A Amp Range, 480V AC/DC Volt Rating (BG3031S)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSC4)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO8L100S)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (JJS-50)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CN)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C349)
- ABB Replacement for Tessco 888063143991 (888063143991)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C405)
- QUICKCABLE One Hole Lug Compression Connector, 2 AWG (4902-525-001F)
- Nsi Industries Lugs & Split Bolts