Shop All Compression Lugs
Nsi Industries
Cu Soldering Lug 125 Amp
Mfr # S-6
Zoro # G1643831
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Flared Barrel
- Width 0.728"
- Material Electrolytic Copper
- Length 1.844"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # S-6
- Zoro # G1643831
- UPC # 662381005458
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.728" |
Length | 1.844" |
Stud Size | 1 to 2 |
Wire Size | 1/0 AWG |
Details
Connector Type | Flared Barrel |
Material | Electrolytic Copper |
Item | Compression Connectors Soldering Lug |
Color | Copper |
Environmental Conditions | 90 C |
Type | Copper Solder Lug |
Number of Holes | 1 |
Amperage Rating | 100-125 |
Voltage Rating | 600 V |
Application | Wire Termination |
Assortment | Copper Compression Terminations |
Description
Soldering Lug,Copper,125A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Black (SECP16BA)
- APC UPS Battery, Mfr. No. BR1000G, SMT750RM2U, 24V DC, 7 Ah, Detachable Cable (APCRBC123)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14007)
- SIEMENS Circuit Breaker, QP Series 30A, 2 Pole, 120/240V AC (ITEQ230)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60128)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM12E12)
- 3M Two Hole Lug Connector, 250 kcmil, PK10 (31149)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEUB)
- Nsi Industries Compression Lugs