Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Short 8 Awg
Mfr # SC-8
Zoro # G1644041
product price: $3.39
/ea
Sold in multiples of 4 for $13.56
$13.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Material Copper
- Color Red
- Voltage Rating 600 V
- Number of Conductors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SC-8
- Zoro # G1644041
- UPC # 662381037008
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=.900 - OD=.270 - ID=.170 |
Details
Item | Compression Splice Short,Copper,8 AWG |
Wire Range | 8 AWG |
Material | Copper |
Color | Red |
Voltage Rating | 600 V |
Number of Conductors | 2 |
Standard | UL486 |
Application | Terminate, Splice, Tap Power Connectors |
Environmental Conditions | 90 C |
Finish | Tin Plated |
Type | Short Barrel - CU Splice |
Conductor Range | # 8 AWG (STR) |
Temperature Rating | 90° C |
Expanded Wire Range | 8 AWG |
Temp Rating | 90C, 9CU |
Ul Standard | UL486A/B, UL467 (8 AWG -3/0 AWG) |
Conductor Type | Copper |
Wire Cable Class | Class B, Class C |
Ul File No | E155027 |
Assortment | Copper Compression Splices |
Certifications | cULus |
Description
Compression Splice Short,Copper,8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 20A Duplex Receptacle 125VAC 5-20R BK (CR20BLKTR)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- PANDUIT 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK500, Max. Voltage: 600V (PNF10-10LF-D)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 1000V (85-14)
- PANDUIT Butt Splice Connector, Red, 1.150in., PK100 (BSN18-C)
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, 8000V (5317)
- ABB Short-Barrel Splice, 1.00 in. L, Red (54504)
- HILLSDALE TERMINAL 22-18 Red Instant Tap, PK1000 (20510)
- NATIONAL HARDWARE 104695 Dp51Msb Splice Brkt Gl N104-695 (NA387644)
- ECO-FLO Wire Splice Kit, 4" (EFHSK4)
- Nsi Industries Wire Connectors & Disconnects