Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Short 750 Mcm
Mfr # SC-750
Zoro # G1644023
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 750 MCM
- Material Copper
- Color Black
- Voltage Rating 600 V
- Standard UL486
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SC-750
- Zoro # G1644023
- UPC # 662381037169
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=3.20 - OD=1.31 - ID=1.03 |
Details
Item | Compression Splice Short,Copper,750 MCM |
Wire Range | 750 MCM |
Material | Copper |
Color | Black |
Voltage Rating | 600 V |
Standard | UL486 |
Temperature Rating | 90° C |
Number of Conductors | 2 |
Type | Short Barrel - CU Splice |
Application | Terminate, Splice, Tap Power Connectors |
Finish | Tin Plated |
Conductor Range | 750 MCM (STR) |
Environmental Conditions | 90 C |
Ul Standard | UL486A/B |
Wire Cable Class | Class B, Class C |
Assortment | Copper Compression Splices |
Temp Rating | 90C, 9CU |
Expanded Wire Range | 750 MCM-500 MCM |
Ul File No | E155027 |
Conductor Type | Copper |
Description
StandardBarrel TinnedCopperSplice750MCM Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P1326W)
- CALBRITE Tee Plate for 1-5/8 in Channels (S60000PLTE)
- POWER FIRST Heavy Duty Cable Tie, 12 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J163)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC050)
- Q2 PRODUCTS 12-10 GA. HEAT SHRINK BUTT SPLICE (AWG Yellow 10-12) 100/bag (BHT5)
- ABB Long-Barrel Splice, 1.25 in. L, Blue (60501)
- HI-TEC 16-14 in. 0.250 FI Nylon M Disconnect with T-Tap Splice Sets - 4 Piece (HI2590926)
- POWER FIRST Splice Connector, Heat Shrink, Yellow, PK50 (5UGV2)
- GROTE Solder Splice Terminal, 22-18 Ga, PK100 (83-2618)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-413)
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 50 pcs. (11823)
- Nsi Industries Splicing Connectors