Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Short 6 Awg
Mfr # SC-6
Zoro # G1644050
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Material Copper
- Color Blue
- Voltage Rating 600 V
- Number of Conductors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # SC-6
- Zoro # G1644050
- UPC # 662381037015
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=1.00 - OD=.300 - ID=.200 |
Conductor Al Size Range | 250 MCM-6 AWG |
Conductor Cu Size Range | 250 MCM-6 AWG |
Description
Compression Splice Short,Copper,6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Switch (TS-1)
- BLACKBURN Mechanical Conn, Lug, 250 kcmil to 6 AWG (ADR25-21)
- HUBBELL WIRING DEVICE-KELLEMS Entrance End, Ivory, Steel, Ends (HBL2010A2IV)
- CONDOR USA Under Voltage Relay, 600V, 60 Hz, MDR3 (RU3N)
- GROTE Solder Splice Terminal, 12-10 Ga, PK100 (83-2612)
- IDEAL Splice Cap Insulator (2007)
- 3M Resin Comp Splice Kit, 1 to 2/0 AWG, 194F (85-12)
- ABB Long-Barrel Splice, 2.00 in. L, Green (54808)
- IDEAL Splice Kits, 1/0 AWG - 250 kcmil, 600V, Blk (46-403)
- GARDNER BENDER Terminal, Crimp/Solder/Shrink, Yellow, PK4 (XTM-250)
- BURNDY Uninsulated Parallel Splice, 4 AWG (YSM4C)
- Nsi Industries Wire Connectors & Disconnects