Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Short 400 Mcm
Mfr # SC-400
Zoro # G1644032
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 400 MCM
- Material Copper
- Color Blue
- Voltage Rating 600 V
- Standard UL486
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SC-400
- Zoro # G1644032
- UPC # 662381037138
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=2.30 - OD=.950 - ID=.760 |
Details
Item | Compression Splice Short,Copper,400 MCM |
Wire Range | 400 MCM |
Material | Copper |
Color | Blue |
Voltage Rating | 600 V |
Standard | UL486 |
Conductor Range | 400 MCM (STR) |
Application | Terminate, Splice, Tap Power Connectors |
Finish | Tin Plated |
Environmental Conditions | 90 C |
Type | Short Barrel - CU Splice |
Number of Conductors | 2 |
Wire Cable Class | Class B, Class C |
Ul Standard | UL486A/B |
Assortment | Copper Compression Splices |
Temp Rating | 90C, 9CU |
Ul File No | E155027 |
Expanded Wire Range | 400 MCM-4/0 AWG |
Conductor Type | Copper |
Description
StandardBarrel TinnedCopperSplice400MCM Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ldph10 Hinged, 2-Piece Power Rated Raceway, 1 FT (8 PACK) (LDPH10IG8-A)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J25E)
- PANDUIT 8" L Miniature Cable Tie Aqua PK 100 (PLT2I-C76)
- ECLIPSE TOOLS Non, Impact 110 Punchdown Tool (902-352)
- COOL SEAL Butt Splice Connector, 12-10 AWG C, PK25 (33430-EC)
- TEMPO COMMUNICATIONS Cleaver (915CL)
- CLEAR SEAL Butt Splice Connector, 16-14 AWG C, PK25 (37330-EC)
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (MU14BCHTK)
- 3M Splice Kits, 2 AWG to 250 kcmil, 194F, Blk (5303)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK100 (BS14-C)
- ECO-FLO Wire Splice Kit, 4" (EFHSK4)
- Nsi Industries Wire Connectors & Disconnects