Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Short 4/0 Awg
Mfr # SC-4/0
Zoro # G1643980
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 4/0 AWG
- Material Copper
- Color Purple
- Voltage Rating 600 V
- Temperature Rating 90° C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # SC-4/0
- Zoro # G1643980
- UPC # 662381037091
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=1.90 - OD=.690 - ID=.550 |
Details
Item | Compression Splice Short,Copper,4/0 AWG |
Wire Range | 4/0 AWG |
Material | Copper |
Color | Purple |
Voltage Rating | 600 V |
Temperature Rating | 90° C |
Conductor Range | 4/0 AWG (STR) |
Type | Short Barrel - CU Splice |
Application | Terminate, Splice, Tap Power Connectors |
Finish | Tin Plated |
Environmental Conditions | 90 C |
Standard | UL486 |
Number of Conductors | 2 |
Expanded Wire Range | 4/0 – 1 AWG |
Ul Standard | UL486A |
Assortment | Copper Compression Splices |
Certifications | UL Listed, cULus |
Description
StandardBarrel TinnedCopperSplice4/0 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL3A)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58163)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8FBRL1)
- HUBBELL CONTROL SOLUTIONS Dimming Low Voltage Switch (LVSD-M-3-WH)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (30330)
- POWER FIRST Short Barrel Splice, 1.77 in. L, Orange (22EZ22)
- ILSCO Aluminum Splicer/Reducer, Dual Rate, PK3 (SPA-2-EC)
- ANCOR Tinned Butt Connector #6, 25-Piece (242140)
- NATIONAL HARDWARE 104695 Dp51Msb Splice Brkt Gl N104-695 (NA387644)
- HI-TEC 16-14 in. 0.250 FI Nylon M Disconnect with T-Tap Splice Sets - 4 Piece (HI2590926)
- MASTER APPLIANCE AWG RED 18-20 .250 F 50/PK (MA10669)
- Nsi Industries Wire Connectors & Disconnects