Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Short 4/0 Awg-Bell
Mfr # SC-4/0B
Zoro # G1643962
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Purple
- Voltage Rating 600 V
- Environmental Conditions 90 C
- Application Terminate, Splice, Tap Power Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SC-4/0B
- Zoro # G1643962
- UPC # 662381336842
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Size | L=1.902 - OD=.689 - ID=.690 |
Details
Item | Splice Short,Copper,4/0 AWG,Bell End |
Material | Copper |
Color | Purple |
Voltage Rating | 600 V |
Environmental Conditions | 90 C |
Application | Terminate, Splice, Tap Power Connectors |
Conductor Range | 4/0 AWG (STR) |
Number of Conductors | 2 |
Finish | Tin Plated |
Type | Short Barrel - CU Splice - Belled End |
Temperature Rating | 90° C |
Assortment | Copper Compression Splices |
Description
Short Barrel Copper Compression Splice for Flexible Copper Cable 4/0AWG Compression splices for flexible copper cables are connects that have flared openings at both ends to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. Positive center stop. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO UF Cable Connector, 1-1/4" Conduit (2855)
- POWER FIRST Piggyback, Heat Shrink, PE, 22-16, PK50 (31A498)
- HUBBELL CONTROL SOLUTIONS Rocker Slide Dimmer (RSDE06-120-WVL)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2G2A)
- ILSCO Nimbus Insulated In-Line Splicer-Re, PK2 (PBTO-4-EC)
- 3M Resin Comp Splic Kit, 1/0 - 2/0 AWG, 194F (90-B1N)
- PMA BVSGR-1717, SPLICE FLEX CONN PA6 NW17 IP68 BLK (BVSGR-1717)
- PANDUIT Compression Connector, No.8 AWG (SCS8-L)
- 3M Resin Comp Splic Kit, 2 AWG-250 kcmil, Blk (5383)
- ABB Short-Barrel Splice, 1.75 in. L, Black (54510)
- PROSKIT Splice Protection Sleeves 60mm, 25PK (5TE-8201-PS60)
- Nsi Industries Splicing Connectors