Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Short 4 Awg
Mfr # SC-4
Zoro # G1643953
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4 AWG
- Material Copper
- Color Gray
- Voltage Rating 600 V
- Application Terminate, Splice, Tap Power Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SC-4
- Zoro # G1643953
- UPC # 662381037022
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=1.00 - OD=.340 - ID=.250 |
Details
Item | Compression Splice Short,Copper,4 AWG |
Wire Range | 4 AWG |
Material | Copper |
Color | Gray |
Voltage Rating | 600 V |
Application | Terminate, Splice, Tap Power Connectors |
Type | Short Barrel - CU Splice |
Standard | UL486 |
Number of Conductors | 2 |
Finish | Tin Plated |
Environmental Conditions | 90 C |
Conductor Range | # 4 AWG (STR) |
Ul Standard | UL486A/B, UL467 (8 AWG -3/0 AWG) |
Assortment | Copper Compression Splices |
Wire Cable Class | Class B, Class C |
Certifications | cULus |
Conductor Type | Copper |
Ul File No | E155027 |
Temp Rating | 90C, 9CU |
Expanded Wire Range | 4 AWG-6 AWG |
Description
Compression Splice Short,Copper,4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Motor L-Disconnect, Male, 6 AWG, Blue (MD6M-2)
- SQUARE D Manual Motor Switch, IEC, 0.63A, 600V (2510KW1H)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-1-R)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPP10AAL)
- IDEAL Splice Insulator, For Mfr.No. 2006S, PK100 (2007)
- PANDUIT Butt Splice Connector, Red, 1.150in., PK100 (BSN18-C)
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11548)
- POLARIS Polaris Ins Splice 1/0 (ISR-1/0)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11541)
- POWER FIRST Splice Connector, Vinyl, Blue, PK20 (4FRD9)
- ABB Long-Barrel Splice, 1.25 in. L, Blue (60501)
- Nsi Industries Splicing Connectors