Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Short 300 Mcm
Mfr # SC-300
Zoro # G1644172
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 300 MCM
- Material Copper
- Color White
- Voltage Rating 600 V
- Type Short Barrel - CU Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SC-300
- Zoro # G1644172
- UPC # 662381037114
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=2.10 - OD=.810 - ID=.660 |
Details
Item | Compression Splice Short,Copper,300 MCM |
Wire Range | 300 MCM |
Material | Copper |
Color | White |
Voltage Rating | 600 V |
Type | Short Barrel - CU Splice |
Environmental Conditions | 90 C |
Finish | Tin Plated |
Number of Conductors | 2 |
Application | Terminate, Splice, Tap Power Connectors |
Standard | UL486 |
Conductor Range | 300 MCM (STR) |
Ul Standard | UL486A/B |
Conductor Type | Copper |
Assortment | Copper Compression Splices |
Expanded Wire Range | 300 MCM-20 AWG |
Ul File No | E155027 |
Wire Cable Class | Class B, Class C |
Temp Rating | 90C, 9CU |
Description
StandardBarrel TinnedCopperSplice300 MCM Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 3 Prong NEMA 5-15R to 2 Prong NEMA 1-15P Polarized Grounding Adapter 125V 15A (Orange) (YGA10F)
- SUPERIOR ELECTRIC 50 ft. 30 Amp RV 10AWG Cord With Connector NEMA L5-30R, Plug NEMA TT-30P & Handle (RVA1525)
- RACO EMT, IMC, RMC Conduit & Cable Hanger, Screw On, 3/4 in Size, Galvanized Steel, 50 lb Load Capacity (2053TH)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 2 level, 4 points, 2.5mm², grey, set of 50 (NSYTRR24D)
- FLEX-STRUT Splice, 4-Hole (FS-5009 E/G)
- POWER FIRST Long Barrel Splice, 2.15 in. L, Black (22EZ36)
- MIDWEST FASTENER 22 WG to 18 WG Insulated Butt Connectors 25PK (70046)
- 3M Resin Comp Splice Kit, 4 AWG to 250 kcmil (85-16)
- PMA BVSGR-1717, SPLICE FLEX CONN PA6 NW17 IP68 BLK (BVSGR-1717)
- Q2 PRODUCTS 16-14 GA. NYLON BUTT SPLICE (AWG Blue 14-16) 100/bag (BF2)
- TYCO THERMAL CONTROLS Raychem® Splice and Tee Kit (Waterproof) H910 (H910)
- Nsi Industries Wire Connectors & Disconnects