Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Short 300 Mcm-Bell
Mfr # SC-300B
Zoro # G1644190
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 300 MCM
- Material Copper
- Color White
- Voltage Rating 600 V
- Application Terminate, Splice, Tap Power Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SC-300B
- Zoro # G1644190
- UPC # 662381336866
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Size | L=2.098 - OD=.815 - ID=.810 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Conductor Al Size Range | 250 MCM-6 AWG |
Description
Short Barrel Copper Compression Splice for Flexible Copper Cable 300MCM Compression splices for flexible copper cables are connects that have flared openings at both ends to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. Positive center stop. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC End Clamp, Clip-OnMnt, 35mm DIN Rail (NSYTRAAB35)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- PANDUIT Wire Duct, Narrow Slot, White, 3.25 W x 4 D (F3X4WH6)
- WIREMOLD Communications Cover Plate, Brown, Brass (829STC)
- 3M Splice Kits, 4 AWG to 500 kcmil, 194F, Blk (5304)
- ABB Short-Barrel Splice, 2.25 in. L, Red (54515)
- FLEX-STRUT Angle Splice, 3-Hole (FS-5110 E/G)
- 3M Resin Comp Splice Kit, 10 to 2 AWG, 5000V (82-A1N)
- VELVAC Butt Splice Connector, Blue, PK10 (35330)
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 (BSN10-D)
- MIDWEST FASTENER 12 WG to 10 WG Three-Way Butt Connectors 8PK (70005)
- Nsi Industries Wire Connectors & Disconnects