Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Short 3/0 Awg
Mfr # SC-3/0
Zoro # G1644111
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Orange
- Voltage Rating 600 V
- Number of Conductors 2
- Size L=1.75 - OD=.620 - ID=.490
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SC-3/0
- Zoro # G1644111
- UPC # 662381037084
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=1.75 - OD=.620 - ID=.490 |
Details
Item | Compression Splice Short,Copper,3/0 AWG |
Material | Copper |
Color | Orange |
Voltage Rating | 600 V |
Number of Conductors | 2 |
Finish | Tin Plated |
Type | Short Barrel - CU Splice |
Temperature Rating | 90° C |
Standard | UL486 |
Environmental Conditions | 90 C |
Conductor Range | 3/0 AWG (STR) |
Application | Terminate, Splice, Tap Power Connectors |
Assortment | Copper Compression Splices |
Description
StandardBarrel TinnedCopperSplice3/0 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1990)
- REMKE Receptacle, MiniSize, Male, 3 Pole, 1 ft. (103P0010M)
- TEMPO COMMUNICATIONS Transmitter Pe2003 (2000H)
- L.H. DOTTIE L.H. Dottie 3/4'' x 1/2'' Reducing Washer, 100PK (RW21)
- POWER FIRST Connector, Noninsulated, Metallic, PK50 (4FRG9)
- GARDNER BENDER REDUCER/SPLICER 14-2AWG (GBSPA-2)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-415)
- IDEAL Splice Kits, 8 to 2 AWG, 221F, Blk, 600V (46-405)
- 3M Splice Kits, 12 to 4 AWG, 194F, Blk, 1000V (5301)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-483)
- TEMPO COMMUNICATIONS Cleaver (915CL)
- Nsi Industries Wire Connectors & Disconnects