Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Short 3 Awg
Mfr # SC-3
Zoro # G1644163
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 3 AWG
- Material Copper
- Color White
- Voltage Rating 600 V
- Conductor Range # 3 AWG (STR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SC-3
- Zoro # G1644163
- UPC # 662381037039
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=1.883 - OD=.378 - ID=.282 |
Details
Item | Compression Splice Short,Copper,3 AWG |
Wire Range | 3 AWG |
Material | Copper |
Color | White |
Voltage Rating | 600 V |
Conductor Range | # 3 AWG (STR) |
Number of Conductors | 2 |
Application | Terminate, Splice, Tap Power Connectors |
Finish | Tin Plated |
Environmental Conditions | 90 C |
Type | Short Barrel - CU Splice |
Standard | UL486 |
Ul Standard | UL486A/B, UL467 (8 AWG -3/0 AWG) |
Conductor Type | Copper |
Expanded Wire Range | 3 AWG-6 AWG |
Wire Cable Class | Class B, Class C |
Assortment | Copper Compression Splices |
Temp Rating | 90C, 9CU |
Ul File No | E155027 |
Description
Compression Splice Short,Copper,3 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 50 A, Reversing: No (XTCE050D00E)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 1000 (TY23M)
- MERSEN Forklift Limiter Fuse, CNN Series, 225A, Very Fast Acting, 130VAC, Bolt-On (CNN225)
- DAIKIN Temp Sensor Assy (349982403)
- ILSCO Aluminum Splicer/Reducer, Dual Rated (SPA-250-EC)
- 3M Resin Comp Splice Kit, 22 - 10 AWG, 15.6"L (72-N4)
- MIDWEST FASTENER 16 WG to 14 WG Uninsulated Butt Connectors 1 12PK (67028)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Red (22EZ30)
- POWER FIRST Short Barrel Splice, 1.90 in. L, Purple (22EZ23)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (5UGU8)
- GARDNER BENDER Butt Splice, 16 to 22 AWG, PK100 (10-121)
- Nsi Industries Splicing Connectors