Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Short 250 Mcm
Mfr # SC-250
Zoro # G1644148
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 250 MCM
- Material Copper
- Color Yellow
- Voltage Rating 600 V
- Application Terminate, Splice, Tap Power Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SC-250
- Zoro # G1644148
- UPC # 662381037107
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=2.00 - OD=.750 - ID=.590 |
Details
Item | Compression Splice Short,Copper,250 MCM |
Wire Range | 250 MCM |
Material | Copper |
Color | Yellow |
Voltage Rating | 600 V |
Application | Terminate, Splice, Tap Power Connectors |
Standard | UL486 |
Type | Short Barrel - CU Splice |
Conductor Range | 250 MCM (STR) |
Number of Conductors | 2 |
Finish | Tin Plated |
Environmental Conditions | 90 C |
Wire Cable Class | Class B, Class C |
Assortment | Copper Compression Splices |
Certifications | cULus |
Ul Standard | UL486A/B |
Expanded Wire Range | 250 MCM-1/0 AWG |
Temp Rating | 90C, 9CU |
Conductor Type | Copper |
Ul File No | E155027 |
Description
Compression Splice Short,Copper,250 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R BL (HBL5360SA)
- DEFENDER CABLE 16/3 Gauge, 100 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-110-67)
- SCHNEIDER ELECTRIC Pilot Light 24V 12Mm +Options (XVLA333)
- MERSEN Fuse Cover, 35 to 60A Amp Range, H, K5, RK5, RK0 UL Class, 1 Poles (DFC-13I)
- IDEAL Splice Cap Insulator (2007)
- VELVAC Butt Splice Connector, 26-22 AWG, Yel, PK10 (055067-10)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (30330)
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10X)
- ANCOR Ancor 16-14 AWG Nylon Single Crimp Butt Connector - 100-Pack (220110)
- IDEAL Splice Insulator, For Mfr. No. 2011S, PK50 (2014)
- PROSKIT UR Connector, AWG26, 20, PK25 (703-006)
- Nsi Industries Splicing Connectors