Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Short 2/0 Awg
Mfr # SC-2/0
Zoro # G1644008
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Black
- Voltage Rating 600 V
- Size L=1.75 - OD=.560 - ID=.440
- Type Short Barrel - CU Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # SC-2/0
- Zoro # G1644008
- UPC # 662381037077
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=1.75 - OD=.560 - ID=.440 |
Details
Item | Compression Splice Short,Copper,2/0 AWG |
Material | Copper |
Color | Black |
Voltage Rating | 600 V |
Type | Short Barrel - CU Splice |
Finish | Tin Plated |
Temperature Rating | 90° C |
Standard | UL486 |
Conductor Range | 2/0 AWG (STR) |
Application | Terminate, Splice, Tap Power Connectors |
Environmental Conditions | 90 C |
Number of Conductors | 2 |
Assortment | Copper Compression Splices |
Description
StandardBarrel TinnedCopperSplice2/0 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Self-Adhesive Cable Mounting Clips, 3-Slot (10-Pack) (450-410)
- INTERMATIC Weatherproof Cover, Single, 1 Gang, Die-Cast Aluminum (WP1010HMXD)
- VAST Strut Channel Fitting, 1/4 (V387-45HDG)
- RACO Plaster Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (837)
- MAGNALUG Butt Splice, 4 Gauge, PK10 (6804-010)
- 3M Replacement for 3M 94785 (94785 3M)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Butt Connectors 25PK (70047)
- POWER FIRST Short BarrelSplice, 1.26 in. L, Brown (22EZ18)
- KS 16-14 T-Tap Double Blade, PK500 (20515DB)
- STA-KON Butt Splice Connector, 22-18AWG, Red, PK100 (2RA18)
- TYCO THERMAL CONTROLS Raychem® Splice and Tee Kit (Waterproof) H910 (H910)
- Nsi Industries Wire Connectors & Disconnects