Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Short 2 Awg
Mfr # SC-2
Zoro # G1644087
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 2 AWG
- Material Copper
- Color Brown
- Voltage Rating 600 V
- Conductor Range # 2 AWG (STR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # SC-2
- Zoro # G1644087
- UPC # 662381037046
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=1.25 - OD=.420 - ID=.310 |
Details
Item | Compression Splice Short,Copper,2 AWG |
Wire Range | 2 AWG |
Material | Copper |
Color | Brown |
Voltage Rating | 600 V |
Conductor Range | # 2 AWG (STR) |
Type | Short Barrel - CU Splice |
Application | Terminate, Splice, Tap Power Connectors |
Standard | UL486 |
Environmental Conditions | 90 C |
Number of Conductors | 2 |
Finish | Tin Plated |
Ul File No | E155027 |
Assortment | Copper Compression Splices |
Wire Cable Class | Class B, Class C |
Conductor Type | Copper |
Temp Rating | 90C, 9CU |
Ul Standard | UL486A/B, UL467 (8 AWG -3/0 AWG) |
Expanded Wire Range | 2 AWG-6 AWG |
Description
Compression Splice Short,Copper,2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 19.70 in H, 16 in W, 11.24 in D, NEAM 4X; 12, Hinged (HW-N4X201610CHW)
- QUAZITE Underground Enclosure Assembly, Communications Cover, 18 in H, 25 in L, 15-1/2 in W, 15,000 lb L.R. (PG1324Z80512)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDT Box, 1 Gang, Malleable Iron (FDT-1-50)
- ACME ELECTRIC Low Voltage Distribution Transformer, 3 kVA, NEMA 3R, 115°C, 120/240V AC (TF279262S)
- PANDUIT Butt Splice, Nylon, 26-22AWG, PK100 (BSN22-C)
- JONARD TOOLS UR 3-Port Telephone Splice Connector, 25PK (UR-25)
- PANDUIT Aluminum Compression Splice, Tin Plated, (SA750-1)
- ILSCO Nimbus Insulated In-Line Splicer-Re, PK2 (PBTO-4-EC)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11546)
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK50 (37430-V50)
- ABB Long-Barrel Splice, 1.25 in. L, Blue (60501)
- Nsi Industries Splicing Connectors