Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Short 10 Awg
Mfr # SC-1/0
Zoro # G208201886
product price: $7.59
/ea
Sold in multiples of 50 for $379.50
$379.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Pink
- Voltage Rating 600 V
- Number of Conductors 2
- Temperature Rating 90° C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SC-1/0
- Zoro # G208201886
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=1.60 - OD=.520 - ID=.390 |
Details
Material | Copper |
Color | Pink |
Voltage Rating | 600 V |
Number of Conductors | 2 |
Temperature Rating | 90° C |
Conductor Range | 1/0 AWG (STR) |
Finish | Tin Plated |
Type | Short Barrel - CU Splice |
Environmental Conditions | 90 C |
Application | Terminate, Splice, Tap Power Connectors |
Standard | UL486 |
Assortment | Copper Compression Splices |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (SC151504G)
- RACO Washer, Reducing, Zinc Plated Steel, 3 In (1387)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 3.5 In. Arm L (9007WJ)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 200A, 600V AC, Non-Indicating (JKS-200)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11540)
- GARDNER BENDER Underground UF Splice Kit (HST-1300)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, Blk (72-N2)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- POWER FIRST Long Barrel Splice, 2.15 in. L, Black (22EZ36)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG7)
- HILLSDALE TERMINAL 22-18 Red T-Tap, PK1000 (20514)
- Nsi Industries Wire Connectors & Disconnects