Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Short 1/0 Awg-Bell
Mfr # SC-1/0B
Zoro # G1644093
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Pink
- Voltage Rating 600 V
- Number of Conductors 2
- Finish Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SC-1/0B
- Zoro # G1644093
- UPC # 662381336811
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Size | L=1.598 - OD=.520 - ID=.520 |
Details
Item | Splice Short,Copper,1/0 AWG,Bell End |
Material | Copper |
Color | Pink |
Voltage Rating | 600 V |
Number of Conductors | 2 |
Finish | Tin Plated |
Type | Short Barrel - CU Splice - Belled End |
Temperature Rating | 90° C |
Application | Terminate, Splice, Tap Power Connectors |
Conductor Range | 1/0 AWG (STR) |
Environmental Conditions | 90 C |
Assortment | Copper Compression Splices |
Description
Short Barrel Copper Compression Splice for Flexible Copper Cable 1/0AWG Compression splices for flexible copper cables are connects that have flared openings at both ends to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. Positive center stop. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mushroom Head, 30mm, Snap In, Red (9001K17R)
- ZORO SELECT Strap, Nail, EMT 1 In, Pk100 (3LR60)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 100 ft. BK (E3669)
- TR INDUSTRIAL 11.8 in Ultra Heavy-Duty Multi-Purpose UV Cable Ties, 50-pk (TR88503)
- JONARD TOOLS Fusion Splicer Cleaning Kit (TK-285)
- GARDNER BENDER Butt Splice Connector Kit, 8 to 14 AWG (HST-WP)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Butt Connectors 1 12PK (67953)
- GARDNER BENDER Terminal, Crimp/Solder/Shrink, Yellow, PK4 (XTM-250)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Gray (22EZ32)
- GROTE Solder Splice Terminal, 22-18 Ga, PK100 (83-2618)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK100 (BS14-C)
- Nsi Industries Splicing Connectors