Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Short 1 Awg, PK50
Mfr # SC-1
Zoro # G1643910
product price: $332.99
/pk 50, $6.66/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 1 AWG
- Material Copper
- Color Green
- Voltage Rating 600 V
- Standard UL486
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SC-1
- Zoro # G1643910
- UPC # 662381037053
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=1.80 - OD=.470 - ID=.360 |
Inside Diameter | 0.358 |
Outside Diameter | 0.469 |
Conductor Al Size Range | 250 MCM-6 AWG |
Conductor Cu Size Range | 250 MCM-6 AWG |
Description
StandardBarrel TinnedCopperSplice1 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20171AB02)
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NC, Mshrm Head (XALK178H7)
- X1 TOOLS 1 Rubber Harness Grommet 1 Grommet by X1 Tools (X1E-CON-GRO-RUB-1000x1)
- EATON Rocker Switch Lens, Red (28-3425-3)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-350-EC)
- ABB Long-Barrel Splice, 1.75 in. L, Gray (54806)
- FLEX-STRUT Splice For FS-200 Channel, 2-Hole (FS-5352 E/G)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK50 (37330-P50)
- ANCOR 12-10 Heatshrink Butt Connectors - 500-Pack (309202)
- POWER FIRST Long Barrel Splice, 2.15 in. L, Black (22EZ36)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (MH14BCX)
- Nsi Industries Splicing Connectors